Zoro Homepage

MountingPlate, Alum, Silver, 2in, 113/64in

  • Mfr # 5415

  • Zoro # G0809949


product price: $89.89
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5415
Zoro #
G0809949
UPC #
-
Country of Origin
United States

Details

Item
Sgl Shaft Pre Drill Mtg Plate 1" 10 S

Description

Drilled Stanchion Mounting Plate, Silver, Anodized, Overall Height 2 in, Slide-In, 17/64 in, Black (SHCS) with Washer and Slide-In Economy T-Nut Centered Thread, Overall Length 4 1/2 in, Overall Width 1 13/64 in, Fastener Thread Length 1 1/2 in, Aluminum, Fastener Thread Size 1/4 In.-20, Includes Fasteners Yes, System of Measurement Inch, Drilled Stanchion Mounting Plate, Includes Clamp Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.