Zoro Homepage

Panel Mount Block, 40 Series, Width 1 In.

  • Mfr # 40-2425

  • Zoro # G7585076


product price: $13.55
/ea

Key Features

Material
Aluminum
For Use With
40 Series
Series
40 Series
Finish
Anodized
Width (In.)
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40-2425
Zoro #
G7585076
UPC #
-
Country of Origin
United States

Dimensions

Width (In.)
1 in
Overall Length
34 5/16 mm
Mounting Hole Diameter
6 mm
Fastener Thread Size
8 mm
Overall Width
26 13/64 mm
Overall Height
31 11/64 mm
For Slot Width
8.2 mm

Details

Item
Panel Mount Block
Material
Aluminum
For Use With
40 Series
Series
40 Series
Finish
Anodized
System of Measurement
Metric
Compatible Brand and Series
40 Series, 80/20
Number of Mounting Holes
1
Compatible Manufacturer Model Number
13-8316
Color
Silver
Includes
Slide-in Economy T-Nut with Centered Thread, Socket Head Cap Screw
Product Type
Panel Mount Block
Includes Fasteners
Yes

Description

Panel Mount Block, Metric, Anodized, Aluminum, Silver, Fastener Thread Size 8 mm, Compatible Brand and Series 80/20 40 Series, Includes Fasteners Yes, Number of Mounting Holes 1, Mounting Hole Diameter 6 mm, Overall Height 31 3/16 mm, Overall Length 34 5/16 mm, Overall Width 26 1/4 mm, For Slot Width 8.13 mm, 40 Series, Compatible Manufacturer Model Number 13-8316, Includes Slide-in Economy T-Nut with Centered Thread, Socket Head Cap Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.