Zoro Homepage

Panel Retainer, 10 Series, Width 2 In.

  • Mfr # 2497

  • Zoro # G3033156


product price: $12.99
/ea

Key Features

Material
Aluminum
For Use With
10 Series
Type
Panel Retainer
Series
10 Series
Finish
Anodized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2497
Zoro #
G3033156
UPC #
-
Country of Origin
United States

Dimensions

Length
1.935"
Height (In.)
0.563"
Width (In.)
2 in
Overall Length
2 in
Overall Width
2 in
Mounting Hole Diameter
17/64 in
Overall Height
37/64 in
Fastener Thread Size
1/4 in
For Slot Width
0.3 in

Details

Item
Panel Retainer
Material
Aluminum
For Use With
10 Series
Type
Panel Retainer
Series
10 Series
Finish
Anodized
Includes Fasteners
No
Color
Silver
Compatible Manufacturer Model Number
3321
Number of Mounting Holes
4
Compatible Brand and Series
10 Series, 80/20
System of Measurement
Inch
Product Type
Panel Retainer

Description

Panel Retainer, Inch, Anodized, Aluminum, Silver, Fastener Thread Size 1/4 in, Compatible Brand and Series 80/20 10 Series, Includes Fasteners No, Number of Mounting Holes 4, Mounting Hole Diameter 5/16 in, Overall Height 5/8 in, Overall Length 2 in, Overall Width 2 in, For Slot Width 0.26 in, 10 Series, Compatible Manufacturer Model Number 3321

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.