Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Panels and Doors, 10 Series

  • Mfr # 2081

  • Zoro # G7618493


product price: $26.55
/ea

Key Features

Material
Polymer
For Use With
10 Series
Finish
Black Plastic
Load Capacity
15 lb
Required Door Thickness
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2081
Zoro #
G7618493
UPC #
-
Country of Origin
China

Dimensions

Required Door Thickness
1/8 in
Door Leaf Width
3/4 in
Frame Leaf Width
3/4 in
Frame Leaf Height
1 11/16 in
Door Leaf Height
1 11/16 in
Door Leaf Thickness
0.266 in
Frame Leaf Thickness
0.266 in
Overall Width
1 11/16 in

Details

Item
Pivot Hinge
Material
Polymer
For Use With
10 Series
Finish
Black Plastic
Load Capacity
15 lb
Range of Motion
160 Degrees
Ligature Resistant
No
Holes per Leaf
2
Orientation
Non Handed
Hardware
Included
Pin Material
Polycarbonate
Features
Adjustable
Includes Holes
Holes Included
Range of Motion - Maximum
160 Degrees
Number of Holes per Leaf
2
Includes Hardware
Hardware Included

Description

Pivot Hinge, Polymer Material, Black Plastic Finish, 15 lb Load Capacity, 2 Holes per Leaf, No Ligature Resistant, 160 Degrees Range of Motion, Orientation Non Handed, 0.266 in Door Leaf Thickness, 0.266 in Frame Leaf Thickness, 1/8 in Required Door Thickness, Included Hardware, Polycarbonate Pin Material, Door Leaf Height 1 11/16 in, Door Leaf Width 3/4 in, Frame Leaf Height 1 11/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.