Zoro Homepage

Panels and Doors, 15 Series

  • Mfr # 2080

  • Zoro # G7218425


product price: $32.19
/ea

Key Features

Material
Polymer
Finish
Matte
Load Capacity
20 lb
Door Leaf Height
2 1/2 in
Frame Leaf Width
1 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2080
Zoro #
G7218425
UPC #
-
Country of Origin
China

Dimensions

Door Leaf Height
2 1/2 in
Frame Leaf Width
1 1/8 in
Door Leaf Width
1 1/8 in
Required Door Thickness
1/8 in
Door Leaf Thickness
0.406 in
Frame Leaf Thickness
0.406 in
Frame Leaf Height
2 1/2 in
Overall Width
2 1/2 in

Details

Item
Pivot Hinge
Material
Polymer
Finish
Matte
Load Capacity
20 lb
Orientation
Non Handed
Holes per Leaf
2
Range of Motion
160 Degrees
Ligature Resistant
No
Hardware
Included
Pin Material
Polycarbonate
Number of Holes per Leaf
2
Features
Adjustable
Includes Holes
Holes Included
Includes Hardware
Hardware Included
Range of Motion - Maximum
160 Degrees
Series
15 Series
Color
Black

Description

Pivot Hinge, Polymer Material, Black Plastic Finish, 20 lb Load Capacity, 2 Holes per Leaf, No Ligature Resistant, 160 Degrees Range of Motion, Orientation Non Handed, 0.406 in Door Leaf Thickness, 0.406 in Frame Leaf Thickness, 1/8 in Required Door Thickness, Included Hardware, Polycarbonate Pin Material, Door Leaf Height 2 1/2 in, Door Leaf Width 1 1/8 in, Frame Leaf Height 2 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.