Zoro Homepage

Pivot Arm, 0 Degree, For 10S

  • Mfr # 4197

  • Zoro # G2081116


product price: $32.59
/ea

Key Features

Material
Aluminum 6105-T5
For Use With
1010, 1020
Series
10 Series
Finish
Anodized
Product Type
Standard Structural Pivot
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4197
Zoro #
G2081116
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1 9/32 in
Fastener Thread Length
1/2 in, 1 in
For Slot Width
0.3 in
Overall Width
3 1/32 in
Mounting Hole Diameter
17/64 in
Overall Length
3 1/64 in
Fastener Thread Size
1/4 in

Details

Item
Pivot Nub Assembly, 0 Degrees
Material
Aluminum 6105-T5
For Use With
1010, 1020
Series
10 Series
Finish
Anodized
Product Type
Standard Structural Pivot
Compatible Brand and Series
10 Series
System of Measurement
Inch
Arm Style
Straight
Minimum Range of Motion
0 Degrees
Includes Fasteners
Yes
Compatible Manufacturer Model Number
1010, 1020
Pivot Type
Standard
Pivot Orientation
0 Degrees
Includes
Flanged Button Head Socket Cap Screw, Socket Head Cap Screw
Color
Silver
Maximum Range of Motion
180 Degrees

Description

Standard Structural Pivot, Silver, Anodized, Overall Height 1 9/32 in, 17/64 in, Overall Length 3 1/64 in, Overall Width 3 1/32 in, Fastener Thread Length 1/2 in, 1 in, Aluminum, Fastener Thread Size 1/4 in, Includes Fasteners Yes, 10 Series, System of Measurement Inch, For Slot Width 17/64 in, Includes Flanged Button Head Socket Cap Screw, Socket Head Cap Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.