Zoro Homepage

Pivot Arm, 0 Degree, For 15S

  • Mfr # 4397

  • Zoro # G1736935


product price: $32.99
/ea

Key Features

Material
Aluminum 6105-T5
For Use With
1515, 1530
Series
15 Series
Finish
Anodized
Maximum Range of Motion
180 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4397
Zoro #
G1736935
UPC #
-
Country of Origin
United States

Dimensions

For Slot Width
0.4 in
Overall Width
4 1/2 in
Overall Height
1 15/16 in
Mounting Hole Diameter
21/64 in
Fastener Thread Length
11/16 in, 1 1/2 in
Fastener Thread Size
5/16 in
Overall Length
4 1/2 in

Details

Item
Pivot Nub Assembly, 0 Degrees Degree
Material
Aluminum 6105-T5
For Use With
1515, 1530
Series
15 Series
Finish
Anodized
Maximum Range of Motion
180 Degrees
System of Measurement
Inch
Includes
Flanged Button Head Socket Cap Screw, Socket Head Cap Screw
Color
Silver
Pivot Orientation
0 Degrees
Pivot Type
Standard
Includes Fasteners
Yes
Product Type
Universal Standard Structural Pivot
Compatible Manufacturer Model Number
1515, 1530
Compatible Brand and Series
15 Series
Minimum Range of Motion
0 Degrees
Arm Style
Straight

Description

Universal Standard Structural Pivot, Silver, Anodized, Overall Height 1 15/16 in, 21/64 in, Overall Length 4 1/2 in, Overall Width 4 1/2 in, Fastener Thread Length 11/16 in, 1 1/2 in, Aluminum, Fastener Thread Size 5/16 in, Includes Fasteners Yes, 15 Series, System of Measurement Inch, For Slot Width 21/64 in, Includes Flanged Button Head Socket Cap Screw, Socket Head Cap Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.