Zoro Homepage

Pivot Joint, Zinc, 28 mm, 29 mm

  • Mfr # 14011

  • Zoro # G0815479


product price: $50.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14011
Zoro #
G0815479
UPC #
-
Country of Origin
Multiple

Details

Item
Pivot Joint,2 Hole 10 / 25 Series

Description

Pivot Joint, Powder-Coated, Number of Mounting Holes 2, Overall Height 28 mm, Drop-In; Slide-In, 6.7 mm, Black (SHCS) and Slide-In Economy T-Nut Centered Thread; Black (SHCS) with Standard Drop-In T-Nut, Overall Length 49 mm, Overall Width 29 mm, Fastener Thread Length 1/2 in, 14 mm, Zinc, Fastener Thread Size 1/4 In.-20, M6, System of Measurement Metric, Pivot Joint

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.