Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pivot Joint, Zinc, 63.6 mm

  • Mfr # 14019

  • Zoro # G0815433


product price: $48.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14019
Zoro #
G0815433
UPC #
-
Country of Origin
Multiple

Details

Item
Pivot Joint,2 Hole 45 Series

Description

Pivot Joint, Powder-Coated, Number of Mounting Holes 2, Drop-In, 8.5 mm, Black (SHCS) with Standard Drop-In T-Nut; Socket Head Cap Screw (SHCS)Threaded Insert, Overall Length 45 mm, Overall Width 63.6 mm, Fastener Thread Length 16 mm, 25 mm, Zinc, Fastener Thread Size M8, System of Measurement Metric, Pivot Joint

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.