
PivotAssembly, Alum, Silver, 33/4in, 25/8in
Mfr # 4142
Zoro # G0807672
product price: $44.19
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4142
Zoro #
G0807672
UPC #
-
Country of Origin
United States
Details
Item
Left Hand Pivot Assembly W/T-Handle 10 S
Description
Pivot Bracket Assembly, Silver, Anodized, Overall Height 3 3/4 in, Slide-In, 9/32 in, Black FBHSCS and Slide-In Economy T-Nut Centered Thread, Overall Length 3 in, Overall Width 2 5/8 in, Fastener Thread Length 1/2 in, Aluminum, Fastener Thread Size 1/4 In.-20, Includes Fasteners Yes, System of Measurement Inch, Pivot Bracket Assembly, Includes Nylon Thrust Washer, Shoulder Bolt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.