
PivotAssembly, Alum, Slvr, 49/32in, 249/64in
Mfr # 4139
Zoro # G0807593
product price: $36.19
/eaKey Features
Series
10 Series
Color
Clear
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4139
Zoro #
G0807593
UPC #
-
Country of Origin
United States
Details
Series
10 Series
Color
Clear
Material
Aluminum
Description
Pivot Bracket Assembly, Silver, Anodized, Overall Height 4 9/32 in, Slide-In, 9/32 in, Black FBHSCS and Slide-In Economy T-Nut Centered Thread, Overall Length 3 in, Overall Width 2 49/64 in, Fastener Thread Length 1/2 in, Aluminum, Fastener Thread Size 1/4 In.-20, Includes Fasteners Yes, System of Measurement Inch, Pivot Bracket Assembly, Includes Nylon Thrust Washer, Shoulder Bolt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.