Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PivotAssembly, Alum, Slvr, 49/32in, 249/64in

  • Mfr # 4148

  • Zoro # G0807611


product price: $36.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4148
Zoro #
G0807611
UPC #
-
Country of Origin
United States

Description

Pivot Bracket Assembly, Silver, Anodized, Overall Height 4 9/32 in, Slide-In, 9/32 in, Black FBHSCS and Slide-In Economy T-Nut Centered Thread, Overall Length 3 in, Overall Width 2 49/64 in, Fastener Thread Length 1/2 in, Aluminum, Fastener Thread Size 1/4 In.-20, Includes Fasteners Yes, System of Measurement Inch, Pivot Bracket Assembly, Includes Nylon Thrust Washer, Shoulder Bolt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.