Zoro Homepage

Plastic Hinge, For 25 Series Plastic

  • Mfr # 12099

  • Zoro # G1197883


product price: $9.29
/ea

Key Features

Material
Glass Fiber Reinforced Nylon
Finish
Black Plastic
Load Capacity
22 lb
Door Leaf Thickness
0.311 in
Orientation
Non Handed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12099
Zoro #
G1197883
UPC #
-
Country of Origin
Germany

Dimensions

Door Leaf Thickness
0.311 in
Frame Leaf Height
1 7/8 in
Door Leaf Width
1 in
Frame Leaf Width
1 7/8 in
Door Leaf Height
1 7/8 in
Required Door Thickness
1/8 in
Frame Leaf Thickness
0.311 in
Pin Diameter
1/4 in
Overall Width
1 7/8 in
Door Thickness - Maximum
1 in

Details

Item
Butt Hinge
Material
Glass Fiber Reinforced Nylon
Finish
Black Plastic
Load Capacity
22 lb
Orientation
Non Handed
Range of Motion
180 Degrees
Ligature Resistant
No
Holes per Leaf
2
ANSI/BHMA Finish
Black Painted
Range of Motion - Maximum
180 Degrees
Features
Connect Plastic Panels and Lightweight Doors to T-Slot Profiles
Pin Material
Stainless Steel
Hand Orientation
Right-Handed
Mounting Style
Full Surface
Number of Holes per Leaf
2

Description

Butt Hinge, Glass Fiber Reinforced Nylon, Black Plastic Finish, 22 lb Load Capacity, 2 Holes per Leaf, No Ligature Resistant, 180 Degrees Range of Motion, Orientation Non Handed, 1 7/8 in Door Leaf Height, 1 7/8 in Frame Leaf Height, 1 in Door Leaf Width, 1 7/8 in Frame Leaf Width, 0.311 in Door Leaf Thickness, 0.311 in Frame Leaf Thickness, 1/8 in Required Door Thickness, Features Connect Plastic Panels and Lightweight Doors to T-Slot Profiles

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.