Zoro Homepage

Plastic Hinge, For 30 Series Plastic

  • Mfr # 12108

  • Zoro # G3384473


product price: $11.35
/ea

Key Features

Material
Glass Fiber Reinforced Nylon
Finish
Black Plastic
Load Capacity
22 lb
Door Leaf Thickness
0.323 in
Door Leaf Width
1 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12108
Zoro #
G3384473
UPC #
-
Country of Origin
Germany

Dimensions

Door Leaf Thickness
0.323 in
Door Leaf Width
1 3/16 in
Frame Leaf Height
1 7/8 in
Required Door Thickness
1/8 in
Door Leaf Height
1 7/8 in
Frame Leaf Thickness
0.323 in
Frame Leaf Width
1 7/8 in
Pin Diameter
1/4 in
Overall Width
1 7/8 in
Door Thickness - Maximum
1 1/8 in

Details

Item
Butt Hinge
Material
Glass Fiber Reinforced Nylon
Finish
Black Plastic
Load Capacity
22 lb
Orientation
Non Handed
Range of Motion
180 Degrees
Ligature Resistant
No
Holes per Leaf
2
Mounting Style
Full Surface
Features
Connect Plastic Panels and Lightweight Doors to T-Slot Profiles
ANSI/BHMA Finish
Black Painted
Pin Material
Stainless Steel
Hand Orientation
Right-Handed
Number of Holes per Leaf
2
Range of Motion - Maximum
180 Degrees

Description

Butt Hinge, Glass Fiber Reinforced Nylon, Black Plastic Finish, 22 lb Load Capacity, 2 Holes per Leaf, No Ligature Resistant, 180 Degrees Range of Motion, Orientation Non Handed, 1 7/8 in Door Leaf Height, 1 7/8 in Frame Leaf Height, 1 3/16 in Door Leaf Width, 1 7/8 in Frame Leaf Width, 0.323 in Door Leaf Thickness, 0.323 in Frame Leaf Thickness, 1/8 in Required Door Thickness, Features Connect Plastic Panels and Lightweight Doors to T-Slot Profiles

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.