Zoro Homepage

Plastic Hinge, For 40 Series Plastic

  • Mfr # 12126

  • Zoro # G2224503


product price: $12.45
/ea

Key Features

Material
Glass Fiber Reinforced Nylon
Finish
Black Plastic
Load Capacity
30 lb
Holes per Leaf
2
Range of Motion
180 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12126
Zoro #
G2224503
UPC #
-
Country of Origin
Multiple

Dimensions

Frame Leaf Width
1 7/8 in
Frame Leaf Height
1 7/8 in
Door Leaf Thickness
0.311 in
Door Leaf Width
1 1/2 in
Required Door Thickness
1/8 in
Door Leaf Height
1 7/8 in
Frame Leaf Thickness
0.311 in
Pin Diameter
1/4 in
Door Thickness - Maximum
1 1/2 in
Overall Width
1 7/8 in

Details

Item
Butt Hinge
Material
Glass Fiber Reinforced Nylon
Finish
Black Plastic
Load Capacity
30 lb
Holes per Leaf
2
Range of Motion
180 Degrees
Ligature Resistant
No
Orientation
Non Handed
Number of Holes per Leaf
2
Features
Connect Plastic Panels and Lightweight Doors to T-Slot Profiles
Pin Material
Stainless Steel
ANSI/BHMA Finish
Black Painted
Hand Orientation
Right-Handed
Mounting Style
Full Surface
Range of Motion - Maximum
180 Degrees

Description

Butt Hinge, Glass Fiber Reinforced Nylon, Black Plastic Finish, 30 lb Load Capacity, 2 Holes per Leaf, No Ligature Resistant, 180 Degrees Range of Motion, Orientation Non Handed, 1 7/8 in Door Leaf Height, 1 7/8 in Frame Leaf Height, 1 1/2 in Door Leaf Width, 1 7/8 in Frame Leaf Width, 0.311 in Door Leaf Thickness, 0.311 in Frame Leaf Thickness, 1/8 in Required Door Thickness, Features Connect Plastic Panels and Lightweight Doors to T-Slot Profiles

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.