T-Slot Framing System, 6.81mm Bore dia.
Mfr # 40-4012-6.05M
Zoro # G808447035
product price: $665.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Material
Aluminum
Series
40 Series
Finish
Anodized
Extrusion Texture
Smooth
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
40-4012-6.05M
Zoro #
G808447035
UPC #
-
Country of Origin
United States
Dimensions
Profile Height
120 mm
Weight per Unit Length
0.33 in-lb
Profile Width
40 mm
Overall Length
238.19 in
Bore Diameter
6.81 mm
Nominal Length
20 ft
Slot Width
20.57 mm
Details
Item
T-Slot Framing System
Material
Aluminum
Series
40 Series
Finish
Anodized
Extrusion Texture
Smooth
Color
Clear
Number of Open Slots
8
Product Type
T-Slot
Temper
T5
Profile Type
Triple
Yield Strength
241.1 N/mm²
Relative Profile Weight
Heavy
System of Measurement
Metric
Profile Shape
Rectangle
Description
Press-Fit Framing System
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.