
Roll In T-Nut, Steel, Zinc-Plated
Mfr # 13060
Zoro # G916556230
product price: $2.55
/eaSold in multiples of 4 for $10.20
Key Features
Thread Size
M6 x 1.0
Series
45 Series
Material
Steel
Color
Bright
Finish
Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13060
Zoro #
G916556230
UPC #
-
Country of Origin
China
Dimensions
Thread Size
M6 x 1.0
Details
Series
45 Series
Material
Steel
Color
Bright
Finish
Zinc
Description
T-Nut, Steel, Zinc-Plated, Fastener Thread Size M6, Fastener Thread Length 6 mm, T-Nut, Roll-In, Metric, Compatible Brand and Series 80/20 45 Series, 45 Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.