Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roll In T-Nut, Steel, Zinc-Plated

  • Mfr # 13062

  • Zoro # G0814392


product price: $2.65
/ea
Sold in multiples of 4 for $10.60

Key Features

Series
45 Series
Color
Bright
Weight
0.018
Fastener Finish
Zinc
Nut Style
Roll In T-Nut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13062
Zoro #
G0814392
UPC #
-
Country of Origin
Germany

Dimensions

Dia./Thread Size
M8 X 1.25
Base Size
20.00mm x 15.00mm x 6.00mm

Details

Item
Roll In T-Nut Sa M8
Series
45 Series
Color
Bright
Weight
0.018
Fastener Finish
Zinc
Nut Style
Roll In T-Nut
System of Measurement
Metric
Basic Material
Steel

Description

T-Nut, Steel, Zinc-Plated, Fastener Thread Size M8, Fastener Thread Length 6 mm, T-Nut, Roll-In, Metric, Compatible Brand and Series 80/20 45 Series, 45 Series

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.