Zoro Homepage

Roll-In T-Nut, Stainless Steel

  • Mfr # 13021

  • Zoro # G0814103


product price: $4.19
/ea
Sold in multiples of 2 for $8.38

Key Features

Series
15 Series, 40 Series
Weight
0.02
Fastener Finish
Stainless
Dia./Thread Size
5/16-18
Base Size
6.50mm x 13.70mm x 7.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13021
Zoro #
G0814103
UPC #
-
Country of Origin
Germany

Dimensions

Dia./Thread Size
5/16-18
Base Size
6.50mm x 13.70mm x 7.00mm

Details

Item
Roll In T-Nut W/ Ball Spring 5/16-18 ss
Series
15 Series, 40 Series
Weight
0.02
Fastener Finish
Stainless
Nut Style
Roll in T- Nut with Ball Spring
Basic Material
Stainless-Steel
System of Measurement
Inch

Description

T-Nut, Stainless Steel, Fastener Thread Size 5/16 In.-18, Fastener Thread Length 7 mm, T-Nut, Roll-In, Metric, Compatible Brand and Series 80/20 15 Series, 80/20 40 Series, 15 Series, 40 Series

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.