Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roll-In T-Nut, Stainless Steel

  • Mfr # 3608

  • Zoro # G0804321


product price: $5.25
/ea
Sold in multiples of 2 for $10.50

Key Features

Series
15 Series
Weight
0.021
Dia./Thread Size
5/16-18
System of Measurement
Inch
Nut Style
Roll in T- Nut with Set Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3608
Zoro #
G0804321
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Dia./Thread Size
5/16-18
Base Size
.875" x .510" x .285"

Details

Series
15 Series
Weight
0.021
System of Measurement
Inch
Nut Style
Roll in T- Nut with Set Screw
Basic Material
Stainless-Steel
Fastener Finish
Stainless

Description

T-Nut, Stainless Steel, Fastener Thread Size 5/16 In.-18, Fastener Thread Length 19/64 in, T-Nut, Roll-In, Inch, Compatible Brand and Series 80/20 15 Series, 15 Series

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.