Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roll-In T-Nut, Stainless Steel

  • Mfr # 3667

  • Zoro # G0805222


product price: $4.39
/ea
Sold in multiples of 2 for $8.78

Key Features

Series
10 Series
Weight
0.009
Basic Material
Stainless-Steel
System of Measurement
Metric
Base Size
.630" x .386" x .203"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3667
Zoro #
G0805222
UPC #
-
Country of Origin
China

Dimensions

Base Size
.630" x .386" x .203"
Dia./Thread Size
M5 X 0.8

Details

Item
S/S M5 Roll In T-Nut / Ball/Spring 10S
Series
10 Series
Weight
0.009
Basic Material
Stainless-Steel
System of Measurement
Metric
Fastener Finish
Stainless
Nut Style
Roll in T- Nut with Ball Spring

Description

T-Nut, Stainless Steel, Fastener Thread Size M5, Fastener Thread Length 13/64 in, T-Nut, Roll-In, Inch, Compatible Brand and Series 80/20 10 Series, 10 Series

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.