
Roll-In T-Nut, Stainless Steel
Mfr # 3669
Zoro # G0805137
product price: $4.75
/eaSold in multiples of 2 for $9.50
Key Features
Series
10 Series
Weight
0.01
Nut Style
Roll in T- Nut with Ball Spring
Fastener Finish
Stainless
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3669
Zoro #
G0805137
UPC #
-
Country of Origin
United States
Dimensions
Dia./Thread Size
10-32
Base Size
.630" x .386" x .203"
Details
Item
S/S 10-32 Roll In T-Nut w/Ball/Sprg 10S
Series
10 Series
Weight
0.01
Nut Style
Roll in T- Nut with Ball Spring
Fastener Finish
Stainless
System of Measurement
Inch
Basic Material
Stainless-Steel
Description
T-Nut, Stainless Steel, Fastener Thread Size #10-32, Fastener Thread Length 13/64 in, T-Nut, Roll-In, Inch, Compatible Brand and Series 80/20 10 Series, 10 Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.