
Roll-In T-Nut, Steel, Zinc-Plated
Mfr # 13031
Zoro # G0814191
product price: $3.25
/eaSold in multiples of 3 for $9.75
Key Features
Series
15 Series, 40 Series
Weight
0.022
Color
Bright
Base Size
22.00mm x 13.50mm x 7.20mm
Basic Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13031
Zoro #
G0814191
UPC #
-
Country of Origin
United States
Dimensions
Base Size
22.00mm x 13.50mm x 7.20mm
Dia./Thread Size
M6 X 1.0
Details
Series
15 Series, 40 Series
Weight
0.022
Color
Bright
Basic Material
Steel
System of Measurement
Metric
Nut Style
Roll in T- Nut with Ball Spring
Fastener Finish
Zinc
Description
T-Nut, Steel, Zinc-Plated, Fastener Thread Size M6, Fastener Thread Length 7.2 mm, T-Nut, Roll-In, Metric, Compatible Brand and Series 80/20 15 Series, 80/20 40 Series, 15 Series, 40 Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.