
Roll-In T-Nut, Steel, Zinc-Plated
Mfr # 13039
Zoro # G0814130
product price: $2.75
/eaSold in multiples of 3 for $8.25
Key Features
Series
15 Series, 40 Series
Color
Bright
Weight
0.023
Nut Style
Roll in T- Nut with Ball Spring
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13039
Zoro #
G0814130
UPC #
-
Country of Origin
China
Dimensions
Base Size
22.00mm x 13.50mm x 7.20mm
Dia./Thread Size
10-32
Details
Item
Roll In T-Nut W/ Ball Spring Sa 10-32
Series
15 Series, 40 Series
Color
Bright
Weight
0.023
Nut Style
Roll in T- Nut with Ball Spring
System of Measurement
Inch
Fastener Finish
Zinc
Basic Material
Steel
Description
T-Nut, Steel, Zinc-Plated, Fastener Thread Size #10-32, Fastener Thread Length 7.2 mm, T-Nut, Roll-In, Metric, Compatible Brand and Series 80/20 15 Series, 80/20 40 Series, 15 Series, 40 Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.