
Roll-In T-Nut, Steel, Zinc-Plated
Mfr # 13040
Zoro # G0814173
product price: $2.85
/eaKey Features
Series
15 Series, 40 Series
Color
Bright
Weight
0.02
Basic Material
Steel
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13040
Zoro #
G0814173
UPC #
-
Country of Origin
China
Dimensions
Base Size
22.00mm x 13.50mm x 7.20mm
Dia./Thread Size
5/16-18
Details
Item
Roll-In T-Nut W/Ball Spring Sa 5/16-18
Series
15 Series, 40 Series
Color
Bright
Weight
0.02
Basic Material
Steel
System of Measurement
Inch
Nut Style
Roll in T- Nut with Ball Spring
Fastener Finish
Zinc
Description
T-Nut, Steel, Zinc-Plated, Fastener Thread Size 5/16 In.-18, Fastener Thread Length 7.2 mm, T-Nut, Roll-In, Metric, Compatible Brand and Series 80/20 15 Series, 80/20 40 Series, 15 Series, 40 Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.