Zoro Homepage

Roll-In T-Nut, Steel, Zinc-Plated

  • Mfr # 13041

  • Zoro # G0814243


product price: $2.99
/ea
Sold in multiples of 3 for $8.97

Key Features

Series
15 Series, 40 Series
Basic Material
Steel
Dia./Thread Size
5/16-18
Nut Style
Roll In T-Nut with Spring Leaf
Base Size
22.00mm x 13.00mm x 7.19mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13041
Zoro #
G0814243
UPC #
-
Country of Origin
Germany

Dimensions

Dia./Thread Size
5/16-18
Base Size
22.00mm x 13.00mm x 7.19mm

Details

Item
Roll-In T-Nut W/Spring Leaf Sa 5/16-18
Series
15 Series, 40 Series
Basic Material
Steel
Nut Style
Roll In T-Nut with Spring Leaf
System of Measurement
Inch
Fastener Finish
Zinc

Description

T-Nut, Steel, Zinc-Plated, Fastener Thread Size 5/16 In.-18, Fastener Thread Length 0.8 mm, T-Nut, Roll-In, Metric, Compatible Brand and Series 80/20 15 Series, 80/20 40 Series, 15 Series, 40 Series

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.