
Roll In T-Nut, Steel, Zinc-Plated
Mfr # 13063
Zoro # G0814307
product price: $2.90
/eaSold in multiples of 3 for $8.70
Key Features
Series
45 Series
Color
Bright
Weight
0.019
Fastener Finish
Zinc
Basic Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13063
Zoro #
G0814307
UPC #
-
Country of Origin
China
Dimensions
Base Size
20.00mm x 15.00mm x 6.00mm
Dia./Thread Size
M8 X 1.25
Details
Series
45 Series
Color
Bright
Weight
0.019
Fastener Finish
Zinc
Basic Material
Steel
System of Measurement
Metric
Nut Style
Roll In T-Nut with Spring Leaf
Description
T-Nut, Steel, Zinc-Plated, Fastener Thread Size M8, Fastener Thread Length 1.5 mm, T-Nut, Roll-In, Metric, Compatible Brand and Series 80/20 45 Series, 45 Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.