
Roll In T-Nut, Steel, Zinc-Plated
Mfr # 13094
Zoro # G0814508
product price: $2.39
/eaSold in multiples of 4 for $9.56
Key Features
Series
15 Series, 30 Series, 40 Series
Weight
0.008
Color
Bright
System of Measurement
Metric
Basic Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13094
Zoro #
G0814508
UPC #
-
Country of Origin
China
Dimensions
Base Size
16.00mm x 11.80mm x 4.80mm
Dia./Thread Size
M8 X 1.25
Details
Series
15 Series, 30 Series, 40 Series
Weight
0.008
Color
Bright
System of Measurement
Metric
Basic Material
Steel
Nut Style
Roll In T-Nut
Fastener Finish
Zinc
Description
T-Nut, Steel, Zinc-Plated, Fastener Thread Size M8, Fastener Thread Length 4.8 mm, T-Nut, Roll-In, Metric, Compatible Brand and Series 80/20 15 Series, 80/20 30 Series, 80/20 40 Series, 15 Series, 30 Series, 40 Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.