Roll In T-Nut, Steel, Zinc-Plated
Mfr # 13096
Zoro # G0814550
product price: $2.69
/eaSold in multiples of 4 for $10.76
Key Features
Series
15 Series, 30 Series, 40 Series
Basic Material
Steel
Base Size
16.00mm x 11.80mm x 4.80mm
Dia./Thread Size
1/4-20
Nut Style
Self Aligning Roll in T- Nut
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13096
Zoro #
G0814550
UPC #
-
Country of Origin
China
Dimensions
Base Size
16.00mm x 11.80mm x 4.80mm
Dia./Thread Size
1/4-20
Thread Size
1/4"-20
Details
Item
Self Aligning Roll In T-Nut,1/4-20
Series
15 Series, 30 Series, 40 Series
Basic Material
Steel
Nut Style
Self Aligning Roll in T- Nut
Fastener Finish
Zinc
System of Measurement
Inch
Color
Bright
Description
T-Nut, Steel, Zinc-Plated, Fastener Thread Size 1/4 In.-20, Fastener Thread Length 4.8 mm, T-Nut, Roll-In, Metric, Compatible Brand and Series 80/20 15 Series, 80/20 30 Series, 80/20 40 Series, 15 Series, 30 Series, 40 Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.