Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roll-In T-Nut, Steel, Zinc-Plated

  • Mfr # 25-3312

  • Zoro # G0823818


product price: $3.89
/ea
Sold in multiples of 2 for $7.78

Key Features

Series
25 Series
Weight
0.009
Color
Black
Fastener Finish
Zinc
Base Size
15.75mm x 10.03mm x 5.08mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25-3312
Zoro #
G0823818
UPC #
-
Country of Origin
China

Dimensions

Base Size
15.75mm x 10.03mm x 5.08mm
Dia./Thread Size
10-32

Details

Series
25 Series
Weight
0.009
Color
Black
Fastener Finish
Zinc
Basic Material
Steel
System of Measurement
Inch
Nut Style
Roll in T- Nut with Set Screw

Description

T-Nut, Steel, Zinc-Plated, Fastener Thread Size #10-32, Fastener Thread Length 5.1 mm, T-Nut, Roll-In, Metric, Compatible Brand and Series 80/20 25 Series, 25 Series

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.