Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roll-In T-Nut, Steel, Zinc-Plated

  • Mfr # 3790

  • Zoro # G0805469


product price: $2.99
/ea
Sold in multiples of 3 for $8.97

Key Features

Weight
0.008
Color
Bright
Dia./Thread Size
10-32
System of Measurement
Inch
Basic Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3790
Zoro #
G0805469
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Dia./Thread Size
10-32
Base Size
.620" x .395" x .200"

Details

Weight
0.008
Color
Bright
System of Measurement
Inch
Basic Material
Steel
Nut Style
Roll in T- Nut with Flex Handle
Fastener Finish
Zinc

Description

T-Nut, Steel, Zinc-Plated, Fastener Thread Size #10-32, Fastener Thread Length 13/64 in, T-Nut, Roll-In, Inch, Compatible Brand and Series 80/20 10 Series

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.