Roll In T-Nut, Steel, Zinc-Plated
Mfr # 3921
Zoro # G0806561
product price: $4.15
/eaSold in multiples of 3 for $12.45
Key Features
Series
10 Series
Fastener Finish
Zinc
Nut Style
Roll in T- Nut with Ball Spring
Basic Material
Steel
Base Size
.630" x .386" x .203"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3921
Zoro #
G0806561
UPC #
-
Country of Origin
China
Dimensions
Base Size
.630" x .386" x .203"
Dia./Thread Size
M6 X 1.0
Details
Item
M6 Roll In T-Nut W/ Ball/Spring 10S
Series
10 Series
Fastener Finish
Zinc
Nut Style
Roll in T- Nut with Ball Spring
Basic Material
Steel
System of Measurement
Metric
Description
T-Nut, Steel, Zinc-Plated, Fastener Thread Size M6, Fastener Thread Length 13/64 in, T-Nut, Roll-In, Inch, Compatible Brand and Series 80/20 10 Series, 10 Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.