Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roll In T-Nut, Steel, Zinc-Plated

  • Mfr # 3922

  • Zoro # G0806631


product price: $2.95
/ea
Sold in multiples of 3 for $8.85

Key Features

Series
10 Series
Weight
0.009
Color
Bright
Nut Style
Roll in T- Nut with Ball Spring
Dia./Thread Size
10-32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3922
Zoro #
G0806631
UPC #
-
Country of Origin
China

Dimensions

Dia./Thread Size
10-32
Base Size
.630" x .386" x .203"

Details

Item
Roll In T-Nut W/Ball / Spring 10S 10-32
Series
10 Series
Weight
0.009
Color
Bright
Nut Style
Roll in T- Nut with Ball Spring
System of Measurement
Inch
Basic Material
Steel
Fastener Finish
Zinc

Description

T-Nut, Steel, Zinc-Plated, Fastener Thread Size #10-32, Fastener Thread Length 13/64 in, T-Nut, Roll-In, Inch, Compatible Brand and Series 80/20 10 Series, 10 Series

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.