Roll In T-Nut, Steel, Zinc-Plated
Mfr # 3923
Zoro # G0806570
product price: $3.45
/eaKey Features
Series
10 Series
Nut Style
Roll in T- Nut with Ball Spring
System of Measurement
Inch
Basic Material
Steel
Fastener Finish
Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3923
Zoro #
G0806570
UPC #
-
Country of Origin
China
Dimensions
Dia./Thread Size
1/4-20
Base Size
.630" x .386" x .203"
Details
Item
Roll In T-Nut W/Ball / Spring 10S 1/4-20
Series
10 Series
Nut Style
Roll in T- Nut with Ball Spring
System of Measurement
Inch
Basic Material
Steel
Fastener Finish
Zinc
Description
T-Nut, Steel, Zinc-Plated, Fastener Thread Size 1/4 In.-20, Fastener Thread Length 13/64 in, T-Nut, Roll-In, Inch, Compatible Brand and Series 80/20 10 Series, 10 Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.