Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roller Wheel, Roller Dia. 54 mm

  • Mfr # 40-2290

  • Zoro # G0249155


product price: $30.19
/ea

Key Features

Roller Material
Nylon PA Glass Fiber Reinforced
Stud Material
Carbon Steel
Thread Length (mm)
10.6 mm
Bearing Material
Bronze
Bearing Type
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40-2290
Zoro #
G0249155
UPC #
-
Country of Origin
United States

Dimensions

Thread Length (mm)
10.6 mm
Stud Length (mm)
20
Thread Size
M8
Roller Width (mm)
19.5
Stud Dia. (mm)
M10
Step Size (mm)
5.5 mm
Roller Dia. (mm)
54
Stud Length
20 mm
Roller Width
19.5 mm
Roller Dia.
54 mm
Stud Thread Size
M8-1.25
Roller Diameter
54 mm
Hex Drive Size
5 mm
Stud Diameter
8 mm
Overall Length
40.25 mm
Stud Thread Length
10.6 mm

Details

Item
Roller Wheel
Roller Material
Nylon PA Glass Fiber Reinforced
Stud Material
Carbon Steel
Bearing Material
Bronze
Bearing Type
Plain
Face Design
Hex Socket
Roller Style
Stud
Roller Shape
Flat
Stud Type
Concentric
Number of Bearings
0
For Use With
40 Series
Drive Location
Stud
Roller Head Type
Flat
Closure
Open
System of Measurement
Metric
Duty Type
Standard
Drive Type
Hex Socket
Rolling Element Rows
1
Features
Includes Mounting Hardware
Roller Material Grade
K222-D

Description

Roller Wheel, Closure Open, Drive Type Hex Socket, Duty Type Standard, Face Design Hex Socket, Overall Length 40.25 mm, Roller Diameter 54 mm, Roller Head Type Flat, Roller Material Nylon PA Glass Fiber Reinforced, Roller Width 19.5 mm, Rolling Element Rows 1, Seal Type Not Applicable, Stud Material Carbon Steel, Stud Thread Size M8-1.25, Stud Type Concentric, System of Measurement Metric, Bearing Material Bronze, Bearing Type Plain, Drive Location Stud, Features Includes Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.