Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roller Wheel, Roller Dia. 58 mm

  • Mfr # 12022

  • Zoro # G0547075


product price: $25.29
/ea

Key Features

Roller Material
Nylon PA Glass Fiber Reinforced
Stud Length (mm)
40
Roller Width (mm)
30
Stud Length
40 mm
Stud Dia. (mm)
M8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12022
Zoro #
G0547075
UPC #
-
Country of Origin
Germany

Dimensions

Stud Length (mm)
40
Roller Width (mm)
30
Stud Length
40 mm
Stud Dia. (mm)
M8
Step Size (mm)
9.6 mm
Thread Length (mm)
25 mm
Roller Dia.
58 mm
Roller Dia. (mm)
58
Roller Width
30 mm
Thread Size
M8
Stud Thread Size
M8-1.25
Hex Drive Size
6 mm
Overall Length
45.5 mm
Roller Diameter
58 mm
Stud Diameter
8 mm
Stud Thread Length
25 mm

Details

Item
Roller Wheel
Roller Material
Nylon PA Glass Fiber Reinforced
Roller Shape
Flat
Roller Style
Stud
Face Design
Hex Socket
Number of Bearings
0
Stud Material
Carbon Steel
Stud Type
Concentric
Bearing Type
Ball Bushing
For Use With
45 Series
Closure
Open
Roller Head Type
Flat
Features
Includes Mounting Hardware
System of Measurement
Metric
Roller Material Grade
PA6GK20
Drive Location
Stud
Rolling Element Rows
1
Duty Type
Standard
Drive Type
Hex Socket

Description

Roller Wheel, Closure Open, Drive Type Hex Socket, Duty Type Standard, Face Design Hex Socket, Overall Length 45.5 mm, Roller Diameter 58 mm, Roller Head Type Flat, Roller Material Nylon PA Glass Fiber Reinforced, Roller Width 30 mm, Rolling Element Rows 1, Seal Type Not Applicable, Stud Material Carbon Steel, Stud Thread Size M8-1.25, Stud Type Concentric, System of Measurement Metric, Bearing Type Ball Bushing, Drive Location Stud, Features Includes Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.