Roller Wheels, 15 Series
Mfr # 2280
Zoro # G7191414
product price: $46.89
/eaKey Features
Material
Nylon
For Use With
15 Series
Series
15 Series
Finish
Unfinished
Product Type
Roller Wheel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2280
Zoro #
G7191414
UPC #
-
Country of Origin
United States
Dimensions
Wheel Diameter
2 in
Overall Height
2 in
Overall Width
1 1/2 in
Details
Item
Roller Wheel
Material
Nylon
For Use With
15 Series
Series
15 Series
Finish
Unfinished
Product Type
Roller Wheel
Color
Black
Number of Mounting Holes
1
Compatible Brand and Series
15 Series
Includes Fasteners
No
System of Measurement
Inch
Description
Roller Wheel, Overall Height 2 in, Overall Width 1 1/2 in, Unfinished, Black, System of Measurement Inch, 15 Series, Includes Fasteners No, Number of Mounting Holes 1, Compatible Brand and Series 15 Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.