Zoro Homepage

RoundedCornerConnector, Alum, Slvr, 1in, 1in

  • Mfr # 4041

  • Zoro # G0807298


product price: $36.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4041
Zoro #
G0807298
UPC #
-
Country of Origin
United States

Description

Rounded Corner Connector, Silver, Anodized, Overall Height 1 in, Threaded, 17/64 in, Low Head Socket Cap Screw (LHSCS), Overall Width 1 in, Fastener Thread Length 1 in, Aluminum, Fastener Thread Size 1/4 In.-20, Inside Corner Bracket Style Rounded, System of Measurement Inch, Rounded Corner Connector, For Profile Type Triple

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.