Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber Bumper, 15 Series

  • Mfr # 2849

  • Zoro # G0801007


product price: $5.39
/ea
Sold in multiples of 2 for $10.78

Key Features

For Use With
15 Series
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2849
Zoro #
G0801007
UPC #
-
Country of Origin
United States

Details

Item
Rubber Bumper,15 Series
For Use With
15 Series

Description

Rubber Bumper, Inch, For Profile Type Single, Wheel Diameter Not Applicable, Includes Brakes Not Applicable, Fastener Thread Size Not Applicable, Not Applicable, Anodized, Fastener Thread Length Not Applicable, Overall Height 1 1/32 in, Rubber, 15 Series, Includes Fasteners Yes, Load Capacity Not Applicable, Overall Depth 1 1/2 in, Overall Width 1 1/2 in, Adjustable No, Black, Includes Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.