
Self-Drilling Screw, #8-18 x 1/2 in, Zinc Plated Steel External Hex Drive
Mfr # 9325
Zoro # G0811863
product price: $0.19
/ea
Sold in multiples of 51 for $9.69
Key Features
External Hex Drive
Drilling Tip
Screw Size
#8-18
System of Measurement
Inch
Drive Size
1/4 in
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9325
Zoro #
G0811863
UPC #
-
Country of Origin
China
Dimensions
Screw Size
#8-18
Fastener Length
1/2 in
Drive Size
1/4 in
Head Dia.
.350"
Head Height
.141"
Details
System of Measurement
Inch
Drive
External Hex
Tip Type
Drilling
Material
Steel
Finish
Zinc Plated
Item
Self-Drilling Screw
Series
Fractional
Weight
0.003
Head Color
Bright
Description
Self Drilling Screw, Steel, Zinc-Plated, Fastener Thread Size #8-18, Fastener Thread Length 1/2 in, Screw, Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.