SHCS, For 2333, PK25
Mfr # 3110-25
Zoro # G2799133
product price: $10.89
/pk 25, $0.44/eaKey Features
Material
Steel
For Use With
2333
Finish
Zinc-Plated
System of Measurement
Inch
Fastener Type
Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3110-25
Zoro #
G2799133
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Fastener Thread Length
5/8 in
Fastener Thread Size
5/16" -18
Details
Item
SHCS
Material
Steel
For Use With
2333
Finish
Zinc-Plated
System of Measurement
Inch
Fastener Type
Screw
Fastener Head Type
Socket Head Cap
Compatible Manufacturer Model Number
2333
Compatible Brand and Series
80/20, 15 Series
Product Type
Socket Head Cap Screw
Description
Socket Head Cap Screw, Steel, Zinc-Plated, Fastener Thread Size 5/16 In. -18, Fastener Thread Length 5/8 in, Screw, Socket Head Cap, Inch, Compatible Brand and Series 80/20 15 Series, Compatible Manufacturer Model Number 2333, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.