Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Short Double H.C.L.B. 15 S

  • Mfr # 6835

  • Zoro # G0811190


product price: $107.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6835
Zoro #
G0811190
UPC #
-
Country of Origin
United States

Description

Linear Bearing, Double Flange Short High-Cycle Linear Bearing, Overall Height 2 13/16 in, Overall Length 4 in, Overall Width 1 7/8 in, Housing Material Aluminum, Anodized, Silver, System of Measurement Inch, 15 Series, Includes Fasteners Yes, Double Flanged, For Number of Slots 3, High-Cycle, Pad Material UHMW Plastic, Includes Pads, Screws, Shims

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.