Zoro Homepage

Short Single H.C.L.B. 15 S

  • Mfr # 6830

  • Zoro # G0811120


product price: $98.79
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6830
Zoro #
G0811120
UPC #
-
Country of Origin
United States

Description

Linear Bearing, Single Flange Short High-Cycle Linear Bearing, Overall Height 2 3/4 in, Overall Length 2 13/16 in, Overall Width 2 33/64 in, Housing Material Aluminum, Anodized, Silver, System of Measurement Inch, 15 Series, Includes Fasteners Yes, Single Flanged, For Number of Slots 3, High-Cycle, Pad Material UHMW Plastic, Includes Pads, Screws, Shims

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.