Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ShaftBase, Aluminum, Silver, 21/2in, 21/8in

  • Mfr # 5050

  • Zoro # G0809687


product price: $91.19
/ea
Free Shipping & Returns

Key Features

Series
10 Series
Material
Aluminum
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5050
Zoro #
G0809687
UPC #
-
Country of Origin
United States

Details

Item
Single 1" Shaft Base 10 S
Series
10 Series
Material
Aluminum
Color
Clear

Description

Stanchion Base, Silver, Anodized, Overall Height 2 1/2 in, Slide-In, 17/64 in, Black (SHCS) with Washer and Slide-In Economy T-Nut Centered Thread, Overall Length 3 in, Overall Width 2 1/8 in, Fastener Thread Length 7/8 in, Aluminum, Fastener Thread Size 1/4 In.-20, Includes Fasteners Yes, System of Measurement Inch, Stanchion Base, Includes Clamp Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.