Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Horizontal Base 1"

  • Mfr # 5870

  • Zoro # G0809897


product price: $53.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5870
Zoro #
G0809897
UPC #
-
Country of Origin
United States

Details

Item
Single Horizontal Base 1"

Description

Stanchion Base, Silver, Anodized, Overall Height 2 1/8 in, Slide-In, 21/64 in, Black (SHCS) with Washer and Slide-In Economy T-Nut Offset Thread, Overall Length 3 in, Overall Width 7/8 in, Fastener Thread Length 1 in, Aluminum, Fastener Thread Size 5/16 In.-18, Includes Fasteners Yes, System of Measurement Inch, Stanchion Base, Includes Clamp Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.