Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Tube, Clamp, 1/4"

  • Mfr # 2501

  • Zoro # G0799047


product price: $0.57
/ea
Sold in multiples of 14 for $7.98

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2501
Zoro #
G0799047
UPC #
-
Country of Origin
Germany

Description

Single Cable and Tube Clamp, Plastic, Matte, Overall Height 7/16 in, Overall Length 1 13/16 in, Overall Width 1/2 in, Mounting Hole Diameter 5/16 in, Black, Attachment Type Bolt-On, Number of Mounting Holes 2, Includes Fasteners No, System of Measurement Inch, For Profile Type Single, 10 Series, 15 Series, Compatible Brand and Series 80/20 10 Series, 80/20 15 Series, Compatible Manufacturer Model Number 3304

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.