Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Tube Clamp 3.1mm

  • Mfr # 65-2500

  • Zoro # G0838761


product price: $0.58
/ea
Sold in multiples of 16 for $9.28

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
65-2500
Zoro #
G0838761
UPC #
-
Country of Origin
Germany

Description

Single Cable and Tube Clamp, Plastic, Matte, Overall Height 10.5 mm, Overall Length 45 mm, Overall Width 12 mm, Mounting Hole Diameter 6.8 mm, 7 mm, Black, Attachment Type Bolt-On, Number of Mounting Holes 2, Includes Fasteners No, System of Measurement Metric, For Profile Type Single, 25 Series, 40 Series, Compatible Brand and Series 80/20 25 Series, 80/20 40 Series, Compatible Manufacturer Model Number 75-3414

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.