Zoro Homepage

SingleAssembly, Alum, Slvr, 31/8in, 533/64in

  • Mfr # 6872

  • Zoro # G0811139


product price: $90.19
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6872
Zoro #
G0811139
UPC #
-
Country of Origin
United States

Details

Item
Short Single Assembly 1545 X 2.82" 15 S

Description

Unibearing Assembly, Silver, Anodized, Overall Height 3 1/8 in, Slide-In, Double Slide-In Economy T-Nut; Socket Head Cap Screw (SHCS), Overall Length 2 13/16 in, Overall Width 5 33/64 in, Fastener Thread Length 5/8 in, Aluminum, Fastener Thread Size 5/16 In.-18, Includes Fasteners Yes, System of Measurement Inch, Unibearing Assembly, Includes (2) 3110 5/16-18 Double Slide-In Economy T-Nut, (4) 3279 5/16-18 x 0.62 in Socket Head Cap Screw (SHCS)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.