
Slide In T-Nut, Steel, Zinc-Plated
Mfr # 13022
Zoro # G0814027
product price: $2.75
/eaSold in multiples of 3 for $8.25
Key Features
Series
15 Series, 30 Series, 40 Series
Color
Bright
Weight
0.018
Fastener Finish
Zinc
Nut Style
Slide in T- Nut
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13022
Zoro #
G0814027
UPC #
-
Country of Origin
United States
Dimensions
Base Size
16.00mm x 16.00mm x 6.00mm
Dia./Thread Size
M4 X 0.7
Details
Item
Slide In T-Nut Sa M4
Series
15 Series, 30 Series, 40 Series
Color
Bright
Weight
0.018
Fastener Finish
Zinc
Nut Style
Slide in T- Nut
System of Measurement
Metric
Basic Material
Steel
Description
T-Nut, Steel, Zinc-Plated, Fastener Thread Size M4, Fastener Thread Length 6 mm, T-Nut, Slide-In, Metric, Compatible Brand and Series 80/20 15 Series, 80/20 30 Series, 80/20 40 Series, 15 Series, 30 Series, 40 Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.