
Slide In T-Nut, Steel, Zinc-Plated
Mfr # 13050
Zoro # G0814219
product price: $4.29
/eaSold in multiples of 2 for $8.58
Key Features
Series
15 Series, 40 Series
Color
Bright
Weight
0.04
System of Measurement
Metric
Nut Style
Slide in T- Nut with Ball Spring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13050
Zoro #
G0814219
UPC #
-
Country of Origin
Germany
Dimensions
Dia./Thread Size
M4 X 0.7
Details
Item
Slide In T-Nut W/ Ball Spring Sa M4
Series
15 Series, 40 Series
Color
Bright
Weight
0.04
System of Measurement
Metric
Nut Style
Slide in T- Nut with Ball Spring
Basic Material
Steel
Fastener Finish
Zinc
Description
T-Nut, Steel, Zinc-Plated, Fastener Thread Size M4, Fastener Thread Length 9.6 mm, T-Nut, Slide-In, Metric, Compatible Brand and Series 80/20 15 Series, 80/20 40 Series, 15 Series, 40 Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.